Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 12 M, Leather, White

  • Mfr # RB424

  • Zoro # G7740379


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7740379
UPC #
690774393943
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Upper Material Description
Leather
Midsole Material
EVA
Insole System
Removable
Upper Boot Material
All Leather
Metatarsal Guard
No
Predominant Footwear Color
White
Conductive
No
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Waterproof Type
None
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Style Number
RB424
Puncture Resistant Insole
No
Last Number or Name
424
CSA Footwear Standard
Not Specified
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Toe Shape
Round
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Completely Non Metallic
Yes
Static Dissipative
Yes
Heat Resistant
No
Features
Memory Foam, SD10, Soft Toe
Laces Color
White
Slip Resistant
Yes
Heel Style
Flat Heel
Resists
Slips
Upper Color
White
Non-Marking Upper
Yes
Outsole Color
White
Toe Style
Round Toe
Insole Material
Foam
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.2
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.