Zoro Homepage

Sublite Work, Women's Athletic Shoe, 12 W, Leather, 3 in Height, Black

  • Mfr # RB415

  • Zoro # G0228991


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
3 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB415
Zoro #
G0228991
UPC #
690774358027
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
Sublite Work
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.57
Style Number
RB415
Wide Toe Cap
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
Yes
Insulation Type
None
Outsole Material
Rubber
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Insole System
Memory Foam
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Last Number or Name
RB415
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Synthetic
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
ASTM Footwear Class
F2892-11
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Toe Shape
Round
Metal Chip Resisting Sole
No
Upper Boot Material
Man Made
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Insulated
No
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured
Liner Material
Mesh, Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD)
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black, Gray
Metatarsal Guard Style
None
Metatarsal Guard
No
Insole Material
Foam
Construction
Cemented
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Athletic Shoe
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB415

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.