Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 12 W, Leather, White

  • Mfr # RB424

  • Zoro # G7739688


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7739688
UPC #
690774394070
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Metal Chip Resisting Sole
No
Predominant Footwear Color
White
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Insole System
Removable
Last Number or Name
424
Ninety Degree Heel
No
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Toe Shape
Round
Static Dissipative
Yes
Footwear Style
Athletic Shoe
Insulated
No
Chemical Resisting Sole
Yes
Waterproof Type
None
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB424
Outsole Material
Rubber
Standards
ASTM F2892
Midsole Material
EVA
Removable Insole
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather
Conductive
No
Metatarsal Guard
No
Resists
Slips
Upper Color
White
Toe Style
Round Toe
Features
Memory Foam, SD10, Soft Toe
Laces Color
White
Heat Resistant
No
Heel Style
Flat Heel
Outsole Color
White
Insole Material
Foam
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.21
Heel Definition
Flat Heel
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.