Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 6 1/2 M, Leather, White

  • Mfr # RB424

  • Zoro # G7741514


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7741514
UPC #
690774393837
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
CSA Footwear Standard
Not Specified
Toe Shape
Round
Puncture Resistant Insole
No
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Removable Insole
Yes
Non-Marking Sole
No
Insole System
Removable
Upper Material Description
Leather
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace
Midsole Material
EVA
Oil Resisting Sole
Yes
Conductive
No
Last Number or Name
424
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Standards
ASTM F2892
Predominant Footwear Color
White
Ninety Degree Heel
No
Style Number
RB424
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Waterproof Type
None
Upper Color
White
Insole Material
Foam
Toe Style
Round Toe
Heel Style
Flat Heel
Resists
Slips
Heat Resistant
No
Non-Marking Upper
Yes
Features
Memory Foam, SD10, Soft Toe
Outsole Color
White
Laces Color
White
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.2
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
All-Leather Upper
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.