Zoro Homepage

Sublite Work, Women's Athletic Shoe, 6 W, Leather, 3 in Height, Black

  • Mfr # RB415

  • Zoro # G0229019


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
3 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB415
Zoro #
G0229019
UPC #
690774361171
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
Sublite Work
Insulated
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Style Number
RB415
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Waterproof Type
None
Conductive
No
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Footwear Sole Pattern
Textured
Footwear Style
Athletic Shoe
ASTM Footwear Class
F2892-11
Mark II Slip Test Results- Dairy Tile Oily
0.57
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Insole System
Memory Foam
Removable Insole
Yes
Wide Toe Cap
No
Toe Shape
Round
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Static Dissipative
Yes
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Last Number or Name
RB415
Midsole Material
EVA
Outsole Material
Rubber
Insulation Type
None
Chain Saw Cut Resistant
No
Upper Boot Material
Man Made
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD)
Metatarsal Guard
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black, Gray
Metatarsal Guard Style
None
Heel Style
Flat Heel
Insole Material
Foam
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.57
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB415

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.