Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 6 W, Leather, White

  • Mfr # RB424

  • Zoro # G7741149


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7741149
UPC #
690774393950
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Predominant Footwear Color
White
Non Metallic Upper
Yes
Midsole Material
EVA
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Puncture Resistant Insole
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Waterproof Type
None
Static Dissipative
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Removable Insole
Yes
Last Number or Name
424
Footwear Closure Type
Lace
Outsole Material
Rubber
Oil Resisting Sole
Yes
Style Number
RB424
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Standards
ASTM F2892
Insole System
Removable
Electrical Hazard Rated
No
Insulated
No
Upper Boot Material
All Leather
Upper Color
White
Features
Memory Foam, SD10, Soft Toe
Resists
Slips
Toe Style
Round Toe
Laces Color
White
Insole Material
Foam
Heat Resistant
No
Outsole Color
White
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.19
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.