Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 7 1/2 M, Leather, White

  • Mfr # RB424

  • Zoro # G7742521


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7742521
UPC #
690774393851
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Toe Shape
Round
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Waterproof Type
None
Removable Insole
Yes
Conductive
No
Midsole Material
EVA
Insole System
Removable
Ninety Degree Heel
No
Standards
ASTM F2892
Style Number
RB424
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Static Dissipative
Yes
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Predominant Footwear Color
White
Last Number or Name
424
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Footwear Closure Type
Lace
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Insulated
No
Toe Style
Round Toe
Upper Color
White
Outsole Color
White
Heat Resistant
No
Resists
Slips
Slip Resistant
Yes
Non-Marking Upper
Yes
Features
Memory Foam, SD10, Soft Toe
Laces Color
White
Insole Material
Foam
Heel Style
Flat Heel
Metatarsal Guard Style
None
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.22
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.