Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 7 M, Leather, White

  • Mfr # RB424

  • Zoro # G7740464


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7740464
UPC #
690774393844
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Style Number
RB424
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
White
Removable Insole
Yes
Insole System
Removable
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Standards
ASTM F2892
Outsole Material
Rubber
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Conductive
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Last Number or Name
424
Insulated
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Toe Shape
Round
Midsole Material
EVA
Static Dissipative
Yes
Waterproof Type
None
Non-Marking Upper
Yes
Upper Color
White
Outsole Color
White
Slip Resistant
Yes
Heat Resistant
No
Resists
Slips
Toe Style
Round Toe
Features
Memory Foam, SD10, Soft Toe
Insole Material
Foam
Laces Color
White
Heel Style
Flat Heel
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.2
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.