Zoro Homepage

Sublite Work, Women's Athletic Shoe, 7 W, Leather, White

  • Mfr # RB424

  • Zoro # G7740403


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7740403
UPC #
690774393974
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Style Number
RB424
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace
Last Number or Name
424
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Non-Marking Sole
No
Conductive
No
Max. Heat Rating
Not Rated
Waterproof Type
None
Insole System
Removable
Outsole Material
Rubber
Static Dissipative
Yes
Oil Resisting Sole
Yes
Upper Material Description
Leather
Standards
ASTM F2892
Completely Non Metallic
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Toe Shape
Round
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Insulated
No
Predominant Footwear Color
White
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Toe Style
Round Toe
Upper Color
White
Heel Style
Flat Heel
Laces Color
White
Outsole Color
White
Non-Marking Upper
Yes
Insole Material
Foam
Heat Resistant
No
Features
Memory Foam, SD10, Soft Toe
Resists
Slips
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.2
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.