Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 8 1/2 M, Leather, White

  • Mfr # RB424

  • Zoro # G7740808


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7740808
UPC #
690774393875
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Style Number
RB424
Electrical Hazard Rated
No
Midsole Material
EVA
Static Dissipative
Yes
Waterproof Type
None
Upper Boot Material
All Leather
Insulated
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Toe Shape
Round
Insole System
Removable
Last Number or Name
424
Liner Material
Mesh, Nylon
Predominant Footwear Color
White
Metatarsal Guard
No
Non-Marking Sole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Removable Insole
Yes
Upper Material Description
Leather
Outsole Color
White
Toe Style
Round Toe
Slip Resistant
Yes
Features
Memory Foam, SD10, Soft Toe
Insole Material
Foam
Non-Marking Upper
Yes
Heat Resistant
No
Resists
Slips
Laces Color
White
Upper Color
White
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.2
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.