Zoro Homepage

Sublite Work, Women's Athletic Shoe, 8 1/2 W, Leather, 3 in Height, Black

  • Mfr # RB415

  • Zoro # G0229140


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
3 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB415
Zoro #
G0229140
UPC #
690774357952
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
Sublite Work
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Outsole Material
Rubber
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Liner Material
Mesh, Nylon
Waterproof Type
None
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Style Number
RB415
Ninety Degree Heel
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Toe Shape
Round
Static Dissipative
Yes
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Last Number or Name
RB415
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Non Metallic Upper
Yes
Insole System
Memory Foam
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Predominant Footwear Color
Black
ASTM Footwear Class
F2892-11
Standards
ASTM F2892
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD)
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Metatarsal Guard
No
Upper Color
Black, Gray
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
Foam
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.57
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB415

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.