Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 8 1/2 W, Leather, White

  • Mfr # RB424

  • Zoro # G7739441


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7739441
UPC #
690774394001
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Non-Marking Sole
No
Metatarsal Guard
No
Electrical Hazard Rated
No
Predominant Footwear Color
White
Midsole Material
EVA
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Lace
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Upper Material Description
Leather
Conductive
No
Insole System
Removable
Last Number or Name
424
Style Number
RB424
Static Dissipative
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Toe Shape
Round
Upper Boot Material
All Leather
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Heel Style
Flat Heel
Resists
Slips
Outsole Color
White
Toe Style
Round Toe
Upper Color
White
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
Foam
Laces Color
White
Features
Memory Foam, SD10, Soft Toe
Metatarsal Guard Style
None
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.2
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.