Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 8 M, Leather, White

  • Mfr # RB424

  • Zoro # G7739292


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7739292
UPC #
690774393868
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Insole System
Removable
Conductive
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Standards
ASTM F2892
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Midsole Material
EVA
Predominant Footwear Color
White
Removable Insole
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Last Number or Name
424
Outsole Material
Rubber
Non-Marking Sole
No
Ninety Degree Heel
No
Footwear Closure Type
Lace
Insulated
No
Style Number
RB424
Completely Non Metallic
Yes
Static Dissipative
Yes
Electrical Hazard Rated
No
Footwear Style
Athletic Shoe
Non-Marking Upper
Yes
Slip Resistant
Yes
Toe Style
Round Toe
Heel Style
Flat Heel
Heat Resistant
No
Resists
Slips
Upper Color
White
Outsole Color
White
Insole Material
Foam
Laces Color
White
Features
Memory Foam, SD10, Soft Toe
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.2
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.