Zoro Homepage

Sublite Work, Women's Athletic Shoe, 9 1/2 M, Leather, 3 in Height, Black

  • Mfr # RB415

  • Zoro # G0228958


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
3 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB415
Zoro #
G0228958
UPC #
690774357860
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
Sublite Work
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Standards
ASTM F2892
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Conductive
No
Predominant Footwear Color
Black
Midsole Material
EVA
Metal Chip Resisting Sole
No
Style Number
RB415
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2892-11
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.57
Insulated
No
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Upper Material Description
Synthetic
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Footwear Shank Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chain Saw Cut Resistant
No
Insulation Type
None
Insole System
Memory Foam
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Last Number or Name
RB415
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD)
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black, Gray
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Foam
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.57
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Closure
Lace Up
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB415

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.