Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 9 1/2 M, Leather, White

  • Mfr # RB424

  • Zoro # G7742908


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7742908
UPC #
690774393899
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Footwear Closure Type
Lace
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Upper Material Description
Leather
Upper Boot Material
All Leather
Ninety Degree Heel
No
Non Metallic Upper
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Last Number or Name
424
Predominant Footwear Color
White
Midsole Material
EVA
Waterproof Type
None
Non-Marking Sole
No
Insulated
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Toe Shape
Round
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insole System
Removable
Removable Insole
Yes
Style Number
RB424
Laces Color
White
Upper Color
White
Resists
Slips
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Insole Material
Foam
Toe Style
Round Toe
Heat Resistant
No
Outsole Color
White
Features
Memory Foam, SD10, Soft Toe
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.21
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.