Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 9 M, Leather, White

  • Mfr # RB424

  • Zoro # G7742838


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7742838
UPC #
690774393882
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Style Number
RB424
Insulated
No
Footwear Style
Athletic Shoe
Removable Insole
Yes
Conductive
No
Predominant Footwear Color
White
Chain Saw Cut Resistant
No
Last Number or Name
424
Midsole Material
EVA
Insole System
Removable
Waterproof Type
None
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Standards
ASTM F2892
Non-Marking Sole
No
Toe Shape
Round
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Slip Resistant
Yes
Resists
Slips
Insole Material
Foam
Heel Style
Flat Heel
Laces Color
White
Outsole Color
White
Features
Memory Foam, SD10, Soft Toe
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
White
Toe Style
Round Toe
Metatarsal Guard Style
None
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.22
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.