Zoro Homepage
This item is Discontinued.
Reebok Tactical Boots, 13M, Mens, 8in, Plain, PR RB8825-13M

Tactical Boots, 13M, Mens, 8in, Plain, PR (Discontinued)

  • Mfr # RB8825-13M
  • Zoro # G8861517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8825-13M
Zoro #
G8861517
UPC #
094725555495
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
8 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Waterproof
Yes
Style Number
RB8825
Insulated
No
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Shineable Toe
No
Midsole Material
Injected EVA
Standards
ASTM F2413
Footwear Style
Military/Tactical
Gender
Men's
Predominant Footwear Color
Black
Liner Material
Moisture Wicking Nylon Mesh/Aegis Microbe Shield
Closure Type
Lace Up
Resists
Oil, Slips
Upper Material
Smooth Leather/Ballistic Nylon

Description

Tactical Boots, Footwear Style Military/Tactical, 13, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number RB8825, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.