Zoro Homepage
This item is Discontinued.
Reebok Tactical Boots, 14W, 6in, Black, PR RB8625-14W

Tactical Boots, 14W, 6in, Black, PR (Discontinued)

  • Mfr # RB8625-14W
  • Zoro # G8862271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8625-14W
Zoro #
G8862271
UPC #
094725556256
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
6 in

Details

Max. Heat Rating
Not Rated
Item
Tactical Boots
Color
Black
Liner Material
Moisture Wicking Nylon Mesh/Aegis Microbe Shield
Toe Type
Plain
Insulated
No
Gender
Men's
Waterproof
Yes
Midsole Material
Injected EVA
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Outsole Material
Rubber
Standards
ASTM F2413
Style Number
RB8625
Footwear Style
Military/Tactical
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Smooth Leather/Ballistic Nylon
Closure Type
Lace Up

Description

Tactical Boots, Color Black, Gender Men's, Style Number RB8625, Insulated No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.