Zoro Homepage
This item is Discontinued.
Reebok Tactical Boots, 8in, 10M, Black, PR RB8826-10M

Tactical Boots, 8in, 10M, Black, PR (Discontinued)

  • Mfr # RB8826-10M
  • Zoro # G8862366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8826-10M
Zoro #
G8862366
UPC #
-
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
8 in

Details

Item
Tactical Boots
Toe Type
Composite
Color
Black
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Gender
Men's
Waterproof
No
Insulated
No
Liner Material
Moisture Wicking Nylon Mesh, Aegis Microbe Shield
Style Number
RB8826
Midsole Material
Injected EVA
Outsole Material
Rubber
Predominant Footwear Color
Black
Footwear Style
Military/Tactical
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal Guard
No
Upper Material
Leather/Ballistic Nylon
Resists
Oil, Slips
Closure Type
Lace Up

Description

Tactical Boots, Metatarsal Guard No, Color Black, Gender Men's, Style Number RB8826, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.