Zoro Homepage
This item is Discontinued.
Reebok Tactical Boots, 8in, 8W, Black, PR RB8826-8W

Tactical Boots, 8in, 8W, Black, PR (Discontinued)

  • Mfr # RB8826-8W
  • Zoro # G8862472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8826-8W
Zoro #
G8862472
UPC #
-
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
8 in

Details

Item
Tactical Boots
Toe Type
Composite
Color
Black
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Gender
Men's
Midsole Material
Injected EVA
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Style Number
RB8826
Waterproof
No
Insulated
No
Liner Material
Moisture Wicking Nylon Mesh, Aegis Microbe Shield
Standards
ASTM F2413
Footwear Style
Military/Tactical
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Oil, Slips
Upper Material
Leather/Ballistic Nylon
Metatarsal Guard
No

Description

Tactical Boots, Metatarsal Guard No, Color Black, Gender Men's, Style Number RB8826, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.