Zoro Homepage

Tactical Boots, Rubber Outsole, Plain Toe, Lace Up, Black, 13 M

  • Mfr # RB8678

  • Zoro # G8860616


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8678
Zoro #
G8860616
UPC #
690774181496
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
6 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Outsole Material
Rubber
Insulated
No
Shank Material
Nylon
Standards
ASTM F2413
Midsole Material
EVA
Footwear Style
Military/Tactical
Style Number
RB8678
Max. Heat Rating
Not Rated
Shineable Toe
Yes
Liner Material
Nylon
Predominant Footwear Color
Black
Waterproof
No
Upper Material
Waterproof Leather/Ballistic Nylon
Resists
Oil, Slips
Closure Type
Lace Up

Description

Tactical Boots, Footwear Style Military/Tactical Boot, 13, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8678, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.