Tactical Boots, Rubber Outsole, Plain Toe, Lace Up, Black, 6 1/2 W
Mfr # RB8688
Zoro # G8860941
product price: $157.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB8688
Zoro #
G8860941
UPC #
690774182318
Country of Origin
China
Dimensions
Size
6 1/2
Footwear Width
W
Height
6 in
Details
Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Outsole Material
Rubber
Standards
ASTM F2413
Shank Material
Nylon
Predominant Footwear Color
Black
Liner Material
Moisture Wicking Nylon Mesh
Waterproof
Yes
Style Number
RB8688
Footwear Style
Military/Tactical
Shineable Toe
Yes
Insulated
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Resists
Oil, Slips
Upper Material
Waterproof Leather/Ballistic Nylon
Closure Type
Lace Up
Description
Tactical Boots, Footwear Style Military/Tactical Boot, 6 1/2, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number RB8688, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.