Tactical Boots, Rubber Outsole, Plain Toe, Lace Up, Black, 7 1/2 M
Mfr # RB8688
Zoro # G8860817
product price: $157.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB8688
Zoro #
G8860817
UPC #
690774182189
Country of Origin
China
Dimensions
Size
7 1/2
Footwear Width
M
Height
6 in
Details
Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Outsole Material
Rubber
Liner Material
Moisture Wicking Nylon Mesh
Standards
ASTM F2413
Insulated
No
Midsole Material
EVA
Waterproof
Yes
Shank Material
Nylon
Footwear Style
Military/Tactical
Max. Heat Rating
Not Rated
Style Number
RB8688
Shineable Toe
Yes
Predominant Footwear Color
Black
Upper Material
Waterproof Leather/Ballistic Nylon
Resists
Oil, Slips
Closure Type
Lace Up
Description
Tactical Boots, Footwear Style Military/Tactical Boot, 7 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number RB8688, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.