Zoro Homepage

Tiahawk, Men's 6-Inch Work Boot, 10, M, Leather, 4 in Height, Brown

  • Mfr # RB4333

  • Zoro # G5521327


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5521327
UPC #
690774170766
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10
Overall Height
4 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
Waterproof
No
Closure Type
Tie
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Wet
0.72
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Insulated
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Shank Material
Plastic
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attached
Max. Heat Rating
200 Degrees F
Footwear Shank Type
None
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.23
Conductive
No
Footwear Sole Pattern
Cleated
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Footwear Style
Hiker Boot
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Construction
Direct Attached
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.23
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Insole Technology
Sponge Rubber Heel Wedge
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.