Zoro Homepage

Tiahawk, Men's 6-Inch Work Boot, 14, M, Leather, 4 in Height, Brown

  • Mfr # RB4333

  • Zoro # G5838201


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5838201
UPC #
690774170827
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
14
Overall Height
4 in

Description

Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.