Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiahawk, Men's 6-Inch Work Boot, 8.5, W, Leather, 4 in Height, Brown

  • Mfr # RB4333

  • Zoro # G5617954


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5617954
UPC #
690774170902
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
Waterproof
No
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insulated
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Footwear Sole Pattern
Cleated
Max. Heat Rating
200 Degrees F
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.23
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
Internal
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Dry
0.82
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Shank Type
None
Electrical Hazard Rated
Yes
Conductive
No
Standards
ASTM F2413
Non Metallic Upper
Yes
Footwear Construction Type
Direct Attached
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Shank Material
Plastic
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.23
Insole Material
EVA
Style Family
6-Inch Work Boot
Construction
Direct Attached
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.