Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiahawk, Men's 6-Inch Work Boot, Composite Toe M, Leather, 4 in Height, Brown

  • Mfr # RB4333

  • Zoro # G5703074


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5703074
UPC #
690774170735
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2
Overall Height
4 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
Waterproof
No
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Hiker Boot
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Insulated
No
Footwear Shank Type
None
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Max. Heat Rating
200 Degrees F
Removable Insole
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh, Nylon
Insole System
Removable EVA w/Sponge Rubber Heel Wedge
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.82
Static Dissipative
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Standards
ASTM F2413
Footwear Construction Type
Direct Attached
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non-Marking Sole
No
Wide Toe Cap
No
Shank Material
Plastic
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.82
Insole Technology
Removable, Sponge Rubber Heel Wedge
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.23
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.