Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiahawk, Men's 6-Inch Work Boot, Composite Toe M, Leather, 4 in Height, Brown

  • Mfr # RB4333

  • Zoro # G5713154


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5713154
UPC #
690774170773
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
Waterproof
No
Closure Type
Tie
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.82
Completely Non Metallic
Yes
Metatarsal Guard
Internal
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Static Dissipative
No
Upper Material Description
Leather
Footwear Style
Hiker Boot
Conductive
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Midsole Material
Polyurethane
Footwear Shank Type
None
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Shank Material
Plastic
Standards
ASTM F2413
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Brown
Removable Insole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Construction Type
Direct Attached
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.23
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Insole Material
EVA
Maximum Heat Rating
200 Degrees F
Construction
Direct Attached
Insole Technology
Sponge Rubber Heel Wedge
Closure
Lace Up
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.