Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiahawk, Men's 6-Inch Work Boot, Composite Toe W, Leather, 4 in Height, Brown

  • Mfr # RB4333

  • Zoro # G5546012


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5546012
UPC #
690774170957
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11
Overall Height
4 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
Waterproof
No
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Wet
0.72
Conductive
No
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Insole System
Removable EVA w/Sponge Rubber Heel Wedge
Metatarsal Guard
Internal
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Wide Toe Cap
No
Upper Material Description
Leather
Completely Non Metallic
Yes
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Midsole Material
Polyurethane
Shank Material
Plastic
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.23
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Insulated
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
Hiker Boot
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Brown
Insole Technology
Removable, Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.23
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Insole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes

Description

Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.