Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiahawk, Men's 6-Inch Work Boot, Composite Toe W, Leather, 4 in Height, Brown

  • Mfr # RB4333

  • Zoro # G5551463


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5551463
UPC #
690774170964
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
Waterproof
No
Closure Type
Tie
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Metatarsal Guard
Internal
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Style
Hiker Boot
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.82
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Insole System
Removable EVA w/Sponge Rubber Heel Wedge
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Non-Marking Sole
No
Static Dissipative
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Midsole Material
Polyurethane
Insulated
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.82
Insole Technology
Removable, Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Construction
Direct Attached
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insole Material
EVA
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.