Zoro Homepage

Tiahawk, Men's 6-Inch Work Boot, Composite Toe W, Leather, 4 in Height, Brown

  • Mfr # RB4333

  • Zoro # G5605284


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333
Zoro #
G5605284
UPC #
690774170896
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8
Overall Height
4 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
Waterproof
No
Closure Type
Tie
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Conductive
No
Non-Marking Sole
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Outsole Material
Rubber
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Standards
ASTM F2413
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Shank Material
Plastic
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Upper Color
Brown
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.82
Insole Technology
Sponge Rubber Heel Wedge
Closure
Lace Up
Insole Material
EVA
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.23
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.