Zoro Homepage

Tiahawk, Men's Hiker Boot, 11.5, W, Leather, 4 in Height, Brown

  • Mfr # RB4444

  • Zoro # G5472695


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5472695
UPC #
690774130173
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
11 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Upper Material Description
Leather
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Construction Type
Cemented
Shank Material
Composite
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Completely Non Metallic
Yes
Conductive
No
Footwear Style
Hiker Boot
Liner Material
Tailex
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Sole Pattern
Cleated
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Standards
ASTM F2413
Toe Shape
Round
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Wide Toe Cap
No
Footwear Shank Type
None
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.23
Heel Definition
Flat Heel
Construction
Cemented
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Style Family
Hiker Boot
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.