Zoro Homepage

Tiahawk, Men's Hiker Boot, 14, M, Leather, 4 in Height, Brown

  • Mfr # RB4444

  • Zoro # G5472643


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5472643
UPC #
690774130005
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
14
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
Waterproof
Yes
Closure Type
Lace Up
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Closure Type
Lace Up
Static Dissipative
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.82
Shank Material
Composite
Midsole Material
EVA
Insole System
EVA
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Style
Hiker Boot
Toe Shape
Round
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Waterproof Type
Bootie
Non Metallic Upper
Yes
Upper Material Description
Leather
Liner Material
Tailex
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.22
All-Leather Upper
Yes
Style Family
Hiker Boot
Toe Cap Material
Composite
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.23
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.