Zoro Homepage

Tiahawk, Men's Hiker Boot, 14, W, Leather, 4 in Height, Brown

  • Mfr # RB4444

  • Zoro # G5472713


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5472713
UPC #
690774130203
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
14
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
Waterproof
Yes
Closure Type
Lace Up
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non Metallic Upper
Yes
Conductive
No
Metatarsal Guard
No
Midsole Material
EVA
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
0.82
Shank Material
Composite
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Upper Material Description
Leather
Waterproof Type
Bootie
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Wide Toe Cap
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.23
Toe Shape
Round
Insulated
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Style Family
Hiker Boot
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.