Zoro Homepage

Tiahawk, Men's Hiker Boot, 7, W, Leather, 4 in Height, Brown

  • Mfr # RB4444

  • Zoro # G5472661


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5472661
UPC #
690774130081
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
Waterproof
Yes
Closure Type
Lace Up
Removable Insole
Yes
Upper Material Description
Leather
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Liner Material
Tailex
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Oily
0.23
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Insulated
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Predominant Footwear Color
Brown
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Style
Hiker Boot
Insole System
EVA
Shank Material
Composite
Waterproof Type
Bootie
Footwear Sole Pattern
Cleated
Toe Shape
Round
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
None
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Material
EVA
Style Family
Hiker Boot
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Heel Definition
Flat Heel
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.