Zoro Homepage

Tiahawk, Men's Hiker Boot, 8.5, W, Leather, 4 in Height, Brown

  • Mfr # RB4444

  • Zoro # G5472686


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5472686
UPC #
690774130111
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
Waterproof
Yes
Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Midsole Material
EVA
Insole System
EVA
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Cleated
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Ninety Degree Heel
No
Liner Material
Tailex
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Shank Material
Composite
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insulated
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Toe Shape
Round
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.72
Max. Heat Rating
250 Degrees F
Waterproof Type
Bootie
Footwear Construction Type
Cemented
Outsole Material
Rubber
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.22
All-Leather Upper
Yes
Style Family
Hiker Boot
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.82
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.23
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.