Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiahawk, Men's Hiker Boot, Composite Toe M, Leather, 4 in Height, Brown

  • Mfr # RB4444

  • Zoro # G5472607


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5472607
UPC #
690774129917
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
Waterproof
Yes
Closure Type
Lace Up
Footwear Sole Pattern
Cleated
Non Metallic Upper
Yes
Waterproof Type
Bootie
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Static Dissipative
No
Insulated
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Hiker Boot
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.72
Liner Material
Tailex
Insole System
EVA
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Shank Material
Composite
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Oily
0.23
Toe Shape
Round
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Hiker Boot
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Cemented
Toe Cap Material
Composite
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.