Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiahawk, Men's Hiker Boot, Composite Toe M, Leather, 4 in Height, Brown

  • Mfr # RB4444

  • Zoro # G5472634


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5472634
UPC #
690774129993
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
13
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
Tiahawk
Waterproof
Yes
Closure Type
Lace Up
Footwear Shank Type
None
Conductive
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Max. Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.82
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.72
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Toe Shape
Round
Removable Insole
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.23
Standards
ASTM F2413
Midsole Material
EVA
Static Dissipative
No
Liner Material
Tailex
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Bootie
Chain Saw Cut Resistant
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Insulated
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Flat Heel
Closure
Lace Up
Construction
Cemented
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Oily
0.23
Insole Material
EVA
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.82
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.