Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailgrip Work, Men's Waterproof Athletic Hiker Work Boot, 15 W, Leather and Mesh, Black and Gray

  • Mfr # RB3401

  • Zoro # G7830632


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Size
15
Color
Black and Gray
Gender
Men's
Waterproof
Yes
Style Number
RB3401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3401
Zoro #
G7830632
UPC #
690774467095
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
W

Details

Item
Waterproof Athletic Hiker Work Boot
Color
Black and Gray
Gender
Men's
Waterproof
Yes
Style Number
RB3401
Upper Material
Leather and Mesh
Toe Type
Alloy
Closure Type
Lace Up
Series
Trailgrip Work

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.