
Trailgrip Work, Men's Waterproof Athletic Hiker Work Boot, 8.5 Alloy Toe, Leather and Mesh
Mfr # RB3401
Zoro # G7830431
product price: $137.99
/pr
Free Shipping & Returns
Key Features
Color
Black and Gray
Gender
Men's
Waterproof
Yes
Style Number
RB3401
Upper Material
Leather and Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB3401
Zoro #
G7830431
UPC #
690774466869
Country of Origin
Cambodia
Dimensions
Size
8.5
Footwear Width
M
Details
Item
Waterproof Athletic Hiker Work Boot
Color
Black and Gray
Gender
Men's
Waterproof
Yes
Style Number
RB3401
Upper Material
Leather and Mesh
Toe Type
Alloy
Closure Type
Lace Up
Series
Trailgrip Work
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.