Zoro Homepage

Trainex, Men's 6-Inch Work Boot, 12, W, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5504387


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5504387
UPC #
690774151420
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Sole Pattern
Siped
Insulated
No
Footwear Construction Type
Cemented
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413
Static Dissipative
No
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Closure Type
Lace Up
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Insole Material
EVA
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.33
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.