Zoro Homepage

Trainex, Men's 6-Inch Work Boot, 12, W, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5470403


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5470403
UPC #
690774135420
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Static Dissipative
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.33
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Puncture Resistant Insole
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.87
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Wide Toe Cap
No
Footwear Shank Type
Plastic
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Liner Material
Tailex
Shank Material
Composite
Insole System
EVA
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Non-Marking Sole
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Heel Definition
Defined Heel
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.33
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.