Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, 15, M, Leather, 6 in Height, Black

  • Mfr # RB6750

  • Zoro # G5760501


product price: $154.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6750
Zoro #
G5760501
UPC #
690774150522
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6750
Series
Trainex
Waterproof
No
Closure Type
Tie
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.87
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Non-Marking Sole
No
Footwear Sole Pattern
Siped
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Black
Standards
ASTM F2413
Electrical Hazard Rated
Yes
Insulated
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Ninety Degree Heel
No
Static Dissipative
No
Shank Material
Plastic
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB6750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.