Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, 16, M, Leather, 6 in Height, Black

  • Mfr # RB6750

  • Zoro # G5733445


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6750
Zoro #
G5733445
UPC #
690774150539
Country of Origin
China

Dimensions

Size
16
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
16
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6750
Series
Trainex
Waterproof
No
Closure Type
Tie
Wide Toe Cap
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Max. Heat Rating
250 Degrees F
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.73
Insulated
No
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Conductive
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Completely Non Metallic
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Insole Technology
Sponge Rubber Heel Wedge
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Lace Up
Insole Material
EVA
All-Leather Upper
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number RB6750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.