Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, 4, M, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5706346


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5706346
UPC #
690774150867
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
4

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
CSA Footwear Standard
Not Specified
Insulated
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Siped
Chain Saw Cut Resistant
No
Waterproof Type
Bootie
Wide Toe Cap
No
Completely Non Metallic
Yes
Conductive
No
Outsole Material
Rubber
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Static Dissipative
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.87
Mark II Slip Test Results- Dairy Tile Wet
0.73
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.33
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.