Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, 5, M, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5603385


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5603385
UPC #
690774150881
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
5

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.73
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Conductive
No
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Waterproof Type
Bootie
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Standards
ASTM F2413
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.33
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Footwear Construction Type
Cemented
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Insulated
No
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Style Family
6-Inch Work Boot
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
250 Degrees F
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.33
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.