Zoro Homepage

Trainex, Men's 6-Inch Work Boot, 5, W, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5524452


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5524452
UPC #
690774133976
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
5

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Insulated
No
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Conductive
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Sole Pattern
Siped
Footwear Shank Type
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Closure Type
Lace Up
Removable Insole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.33
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
250 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Insole Material
EVA
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.