Zoro Homepage

Trainex, Men's 6-Inch Work Boot, 6, W, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5470367


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5470367
UPC #
690774133990
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Upper Material Description
Leather
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Shank Material
Composite
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Removable Insole
Yes
Static Dissipative
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413
Midsole Material
EVA
Footwear Sole Pattern
Siped
Insulated
No
Conductive
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Style
6 in Work Boot
Insole System
EVA
Metatarsal Guard
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Tailex
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Non-Marking Sole
No
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Construction
Cemented
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
250 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.33
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.