Zoro Homepage

Trainex, Men's 6-Inch Work Boot, 7, W, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5470376


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5470376
UPC #
690774134676
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Oil Resisting Sole
Yes
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Liner Material
Tailex
Insole System
EVA
Puncture Resistant Insole
No
Shank Material
Composite
Insulated
No
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Midsole Material
EVA
Max. Heat Rating
250 Degrees F
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Upper Material Description
Leather
Conductive
No
Metatarsal Guard
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.87
Mark II Slip Test Results- Dairy Tile Wet
0.73
Mark II Slip Test Results- Dairy Tile Oily
0.33
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Electrical Hazard Rated
No
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Sole
No
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily
0.33
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.