Zoro Homepage

Trainex, Men's 6-Inch Work Boot, 7.5, M, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5470315


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5470315
UPC #
690774133808
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.87
Mark II Slip Test Results- Dairy Tile Wet
0.73
Standards
ASTM F2413
Footwear Construction Type
Cemented
Max. Heat Rating
250 Degrees F
Upper Material Description
Leather
Ninety Degree Heel
No
Conductive
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Insole System
EVA
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Composite
Liner Material
Tailex
Footwear Shank Type
Plastic
Metatarsal Guard
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
Removable Insole
Yes
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Sole
No
Non-Marking Upper
Yes
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.24
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Material
EVA
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.